Shop All Bath Tubs
Kingston Brass
VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic
Mfr # VTAP603622L
Zoro # G0865568
product price: $571.97
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$571.97
Free 30-Day Returns
Key Features
- Length 60"
- Width 36"
- Color White
- Material Acrylic
- Height 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP603622L
- Zoro # G0865568
- UPC # 663370531002
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 36" |
Height | 21.63" |
Details
Item | VTAP603622L 60" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Left |
Product Type | VTAP603622L 60" Acrylic Alcove Tub,w/ |
Description
VTAP603622L 60 In. Acrylic Alcove Tub,w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACR7)
- SLOAN Ecos 186-0.5 Or Hardwired Flush Valve (3370441)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-100)
- ZORO SELECT 2" x 1-1/2" FNPT Galvanized 90 Degree Reducing Elbow (5P816)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- AMERICAN STANDARD Evolution Bathtub, 60X36", Arctic, 60" L, 36" W (2771V002.011)
- Kingston Brass Bath Tubs