Shop All Bath Tubs
Kingston Brass
VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic
Mfr # VTAP603222R
Zoro # G0865629
product price: $539.47
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Color White
- Material Acrylic
- Height 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP603222R
- Zoro # G0865629
- UPC # 663370530999
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Height | 21.63" |
Details
Item | VTAP603222R 60" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTAP603222R 60 In. Acrylic Alcove Tub,w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546324)
- KOALA KARE Strap, Safety , Vertical Table (889KIT)
- PROSOURCE Po Plug Drain Chrm 1-1/4 X 8 (TW0920)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VCT7D723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCT7D723224)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS XVTPN603020L 60" Acrylic Drop In Tub w/R, 60" L, 30" W, White, Acrylic (XVTPN603020L)
- KOHLER 20201-RA-0, 60" L, 30" W (20201-RA-0)
- Kingston Brass Bath Tubs