Shop All Bath Tubs
Kingston Brass
VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic
Mfr # VTAP603222L
Zoro # G0865543
product price: $539.47
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Color White
- Material Acrylic
- Height 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP603222L
- Zoro # G0865543
- UPC # 663370530982
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Height | 21.63" |
Details
Item | VTAP603222L 60" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTAP603222L 60 In. Acrylic Alcove Tub,w/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Control Cartridge, Plastic (32308LF)
- HOSE MASTER 1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ050SM120)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- IN-SINK-ERATOR Hot Water Dispenser, Twst Lever Hndle, SS (H-CLASSIC-SS)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- Kingston Brass Bath Tubs