Shop All Bath Tubs
Kingston Brass
VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic
Mfr # VTAP603220CR
Zoro # G0865586
product price: $539.47
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 2.75"
- Color White
- Material Acrylic
- Height 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP603220CR
- Zoro # G0865586
- UPC # 663370445279
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 2.75" |
Height | 20.5" |
Details
Item | VTAP603220CR 60" Acrylic Alcove Tub with |
Color | White |
Material | Acrylic |
Drain Location | Right |
Description
VTAP603220CR 60 In. Acrylic Alcove Tub with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 8mm to 6mm (PGJ08-06)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-744)
- JONES STEPHENS Lead Free Brass Union, Compression (C74023LF)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- Kingston Brass Bath Tubs