Shop All Bath Tubs
Kingston Brass
VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic
Mfr # VTAP603220CL
Zoro # G0865577
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60"
- Width 2.75"
- Color White
- Material Acrylic
- Height 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VTAP603220CL
- Zoro # G0865577
- UPC # 663370445262
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 2.75" |
Height | 20.5" |
Details
Item | VTAP603220CL 60" Acrylic Alcove Tub with |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTAP603220CL 60 In. Acrylic Alcove Tub with
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- MOEN Adapter Kit (175921)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12310)
- KINGSTON BRASS VCTND663013NB5 66" Cast Iron Double Ende, 66" L, 30" W, White/Oil Rubbed Bronze, Cast iron (VCTND663013NB5)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- CAMBRIDGE PLUMBING Cast iron double ended claw foot soaking tub, free stand plumbing pkg faucet 150 Polished Chrome 66" (DE67-150-PKG-CP-NH)
- Kingston Brass Bath Tubs