Shop All Bath Tubs
Kingston Brass
VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic
Mfr # VTAP543022R
Zoro # G0865516
product price: $428.97
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$428.97
Free 30-Day Returns
Key Features
- Length 54"
- Width 30"
- Color White
- Material Acrylic
- Height 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP543022R
- Zoro # G0865516
- UPC # 663370557330
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 54" |
Width | 30" |
Height | 21.63" |
Details
Item | VTAP543022R 54" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Right |
Product Type | VTAP543022R 54" Acrylic Alcove Tub,w/ |
Description
VTAP543022R 54 In. Acrylic Alcove Tub,w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- TOTO Ut104E Urinal Drain Cover Assembly Stai (THU3010)
- KOHLER Sidespray (GP1021724-0)
- SIEMENS 2 in. MIXING VLV BODY, 40.0CV (599-03206)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- KINGSTON BRASS VTAP603216L 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216L)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- Kingston Brass Bath Tubs