Shop All Bath Tubs
Kingston Brass
VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic
Mfr # VTAP543022L
Zoro # G0865446
product price: $428.97
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$428.97
Free 30-Day Returns
Key Features
- Length 54"
- Width 30"
- Color White
- Material Acrylic
- Height 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VTAP543022L
- Zoro # G0865446
- UPC # 663370557323
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 54" |
Width | 30" |
Height | 21.63" |
Details
Item | VTAP543022L 54" Acrylic Alcove Tub,w/ |
Color | White |
Material | Acrylic |
Drain Location | Left |
Description
VTAP543022L 54 In. Acrylic Alcove Tub,w/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (11/2 125 CI Iron body screwed)
- KOHLER Corbelle Cowling Assy (1322938)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048078)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Union (XPRU34)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- AQUA EDEN Pedestal Bathtubs, 65.75 L, 30.5 W, White, Acrylic (VTDE663124)
- Kingston Brass Bath Tubs