Shop All Bath Tubs
Kingston Brass
VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface
Mfr # VRTRS723223
Zoro # G0865263
product price: $3,860.35
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,860.35
Free 30-Day Returns
Key Features
- Length 71.44"
- Width 32.31"
- Color Matte White
- Material Solid Surface
- Height 22.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VRTRS723223
- Zoro # G0865263
- UPC # 663370474842
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 71.44" |
Width | 32.31" |
Height | 22.81" |
Details
Item | VRTRS723223 72" Solid Surface White Ston |
Color | Matte White |
Material | Solid Surface |
Drain Location | Center |
Description
VRTRS723223 72 In. Solid Surface White Ston
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- KOHLER Aerator Assembly (86125-BC)
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- Kingston Brass Bath Tubs