Shop All Bath Tubs
Kingston Brass
VRTRS515124 51" Solid Surface White Ston, 43.31" L, 42.5" W, Matte White, Solid Surface
Mfr # VRTRS515124
Zoro # G0865139
product price: $4,217.85
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,217.85
Free 30-Day Returns
Key Features
- Length 43.31"
- Width 42.5"
- Color Matte White
- Material Solid Surface
- Height 23.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VRTRS515124
- Zoro # G0865139
- UPC # 663370564970
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 43.31" |
Width | 42.5" |
Height | 23.63" |
Details
Item | VRTRS515124 51" Solid Surface White Ston |
Color | Matte White |
Material | Solid Surface |
Drain Location | Center |
Description
VRTRS515124 51 In. Solid Surface White Ston
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Nickel-Plated Brass, 3/8 in (ZUSA-PF-9013)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-AF)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BC)
- LEGEND VALVE 1/2" T-545VB IPS SILLCOCK (107-413)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KOHLER 838-96, 60" L, 30" W (838-96)
- Kingston Brass Bath Tubs