Shop All Bathroom Sinks
Kingston Brass
VPB3248 Small Porcelain Pedestal Sink, White
Mfr # VPB3248
Zoro # G3081218
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$285.97
Free 30-Day Returns
Key Features
- Color White
- Weight 91.5
- Collection Imperial
- ADA Compliant true
- Includes Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VPB3248
- Zoro # G3081218
- UPC # 663370509278
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 19.31 |
Length | 24.19 |
Height | 35.06 |
Depth to Overflow (Inch) | 4.56 |
Item Length (Inch) | 24.19 |
Item Height (Inch) | 35.06 |
Item Width (Inch) | 19.31 |
Description
Elevate your home's traditional decorum as you transform your bathroom into a space inspired by picturesque Roman architecture. Pedestal sinks offer an authentic vintage look and are the perfect choice for a period style room. Best suited for smaller bathrooms and powder rooms, the unique detailing and style of this sink will create a more open appearance. Additionally, the ceramic construction is stain resistant and glistening to make for a very sturdy fixture that is easily maintained.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- ZORO SELECT 3" x 3-1/2" Black Pipe Nipple Sch 40 (0830045605)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (2BC/21B/024P-F)
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- KINGSTON BRASS 37 Ceramic Console Sink with Stainless Steel Legs, WhitePolished Nickel (VPB28140W8PN)
- KINGSTON BRASS VPB1362ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1362ST)
- KINGSTON BRASS VPB1368BK Imperial Ceramic Console Sink Basin, Black (VPB1368BK)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 16" (LT587#01)
- Kingston Brass Bathroom Sinks