Shop All Bathroom Sinks
Kingston Brass
VPB24187W46 24-Inch Ceramic Console Sink (4-Inch, 3-Hole), White/Polished Nickel
Mfr # VPB24187W46
Zoro # G402835627
Free Shipping & Returns
$799.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Polished Nickel
- Weight 51.46
- Includes Sink Basin;Console Legs;Mounting Hardware
- Finish White/Polished Nickel
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VPB24187W46
- Zoro # G402835627
- UPC # 663370843679
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 24 |
Height | 30.25 |
Width | 18.31 |
Details
Color | White/Polished Nickel |
Weight | 51.46 |
Includes | Sink Basin;Console Legs;Mounting Hardware |
Finish | White/Polished Nickel |
Material | Ceramic;Stainless Steel;Tempered Glass |
Features | Contemporary ceramic console sink, Paired with stainless steel legs, Overall dimensions: (L)24" x (W)18-5/16" x (H)30-1/4", Internal bowl size: (L)16-7/16" x (W)1-5/8" x (H)5-1/16", Pre-drilled 3-hole for 4" centerset faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. The 24-inch counter top comes with 4" center pre-drilled faucet holes. Additionally, this console includes tempered glass storage shelf and 24" front towel bar. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (PVC 638-6B6B-F)
- PROPLUS 2 Faucet Hole Cover in Polished Chrome, 5PK (2489492)
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- ZORO SELECT PVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200PG1000)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH211833PN)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- KINGSTON BRASS KVPB25221Q6 25-Inch Ceramic Console Sink (1-Hole), White/Polished Nickel (KVPB25221Q6)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-0)
- Kingston Brass Bathroom Sinks