Shop All Bathroom Sinks
Kingston Brass
VPB24187W16 24-Inch Ceramic Console Sink (1-Hole), White/Polished Nickel
Mfr # VPB24187W16
Zoro # G702835310
Free Shipping & Returns
$786.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Polished Nickel
- Weight 51.46
- Includes Sink Basin;Console Legs;Mounting Hardware
- Finish White/Polished Nickel
- Height 30.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VPB24187W16
- Zoro # G702835310
- UPC # 663370843570
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 30.25 |
Length | 24 |
Width | 18.31 |
Details
Color | White/Polished Nickel |
Weight | 51.46 |
Includes | Sink Basin;Console Legs;Mounting Hardware |
Finish | White/Polished Nickel |
Features | Contemporary ceramic console sink, Paired with stainless steel legs, Overall dimensions: (L)24" x (W)18-5/16" x (H)30-1/4", Internal bowl size: (L)16-7/16" x (W)1-5/8" x (H)5-1/16", Pre-drilled 1-hole for single hole faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation |
Material | Ceramic;Stainless Steel;Tempered Glass |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Additionally, this console sink includes tempered glass storage shelf and 24" front towel bar. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- CANTEX BOX EXTENDERS PVC 1GANG (EZSO-EXT)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M387ST)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W4BN)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteBrushed Brass (LMS36MA7)
- KINGSTON BRASS 37 Ceramic Console Sink with Stainless Steel Legs, WhitePolished Nickel (VPB28140W8PN)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MBSQ1)
- AMERICAN IMAGINATIONS 21.5" W, Vessel (AI-28215)
- Kingston Brass Bathroom Sinks