Shop All Bathroom Sinks
Kingston Brass
VPB2268 26-Inch Ceramic Pedestal Sink with 8-Inch Faucet Drillings, White
Mfr # VPB2268
Zoro # G402837485
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 75
- Includes Basin;Pedestal;Mounting Hardware
- Finish White
- Height 33.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VPB2268
- Zoro # G402837485
- UPC # 663370822971
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 33.88 |
Width | 19.31 |
Length | 25.56 |
Details
Color | White |
Weight | 75 |
Includes | Basin;Pedestal;Mounting Hardware |
Finish | White |
Material | Porcelain |
Features | Fabricated from solid ceramic, Pedestal/wall mount installation, Pre-drilled 3-hole for widespread faucet design, Overall dimensions: (L)25-9/16" x (W)19-5/16" x (H)33-7/8", Internal bowl size: (L)17-5/16" x (W)11-13/16" x (H)5-7/8", Easy-to-clean, Designed for long-lasting durability |
Description
Elevate your home's traditional decorum as you transform your bathroom into a space inspired by picturesque Roman architecture. Pedestal sinks offer an authentic vintage look and are the perfect choice for a period style room. Best suited for smaller bathrooms and powder rooms, the unique detailing and style of this sink will create a more open appearance. Additionally, the porcelain construction is stain resistant and glistening to make for a very sturdy fixture that is easily maintained.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- ZORO SELECT 3" Female Coupler x FNPT 316 SS Coupler (3LX49)
- AMERICAN STANDARD Deck Plate, 8" Size (775P800.002)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- KINGSTON BRASS VPB4308 Porcelain Pedestal Sink, White (VPB4308)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M387ST)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- KOHLER Iron Plains Capsule Drop-In/Undermount Bathroom Sink (20213-0)
- Kingston Brass Bathroom Sinks