Shop All Bathroom Sinks
Kingston Brass
VPB136PK Imperial Pedestal for VPB1368BK (2Pcs/Set), Black
Mfr # VPB136PK
Zoro # G3085637
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 15.4
- Collection Imperial
- ADA Compliant false
- Includes Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VPB136PK
- Zoro # G3085637
- UPC # 663370249563
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 4.13 |
Height | 4.13 |
Length | 30.25 |
Item Length (Inch) | 30.25 |
Item Width (Inch) | 4.13 |
Item Height (Inch) | 4.13 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Pedestal For VPB1368BK (2Pcs/Set) is constructed out of ceramic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS White 1-1/2" Tubular Tip Toe Bath Waste in Polished Nickel (593244-05)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 3"" (ABS001061200)
- ROSS CONTROLS PO Check Valve 27 Series, Pressure Controlled, Dual 2/2, Inline, Without Trapped (2768C4900)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve (UP548T 1 1/2)
- KINGSTON BRASS VPB5324K Imperial 32" Basin Console Sink W/ 4" Faucet Holes, Black (VPB5324K)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS3630MBSQ1)
- KINGSTON BRASS VPB1368K Imperial Ceramic Console Sink, Black (VPB1368K)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MSQ7)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH31227W8B7)
- DURAVIT Space Saving Siphon White (0050760000)
- Kingston Brass Bathroom Sinks