Shop All Bathroom Sinks
Kingston Brass
VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White
Mfr # VPB136P
Zoro # G3081279
product price: $182.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$182.00
Free 30-Day Returns
Key Features
- Color White
- Weight 19.85
- Collection Imperial
- Includes Sink; Basin pedestal; Legs
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VPB136P
- Zoro # G3081279
- UPC # 663370129964
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 4.13 |
Length | 30.25 |
Width | 4.13 |
Item Width (Inch) | 4.13 |
Item Height (Inch) | 4.13 |
Item Length (Inch) | 30.25 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Basin Console Pedestal 2 Pcs/Set is constructed out of ceramic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- PARKER POLYTITE SPRING GUARD (56PSG-6)
- THRIFCO PLUMBING 3/4 X 1/4 Black Bushing (9118063)
- DELTA Adjustable, Pin Mount, Wall Bar (55030)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MSQ7)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH31227W8B7)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Nickel (LMS30MOQ6)
- KOHLER Vessel Bathroom Sink (20704-0)
- Kingston Brass Bathroom Sinks