Shop All Handles, Levers & Controls
Kingston Brass
Volume Control W/ Lever, Handle, Chrome
Mfr # KB3001PL
Zoro # G3747862
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Chrome
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3001PL
- Zoro # G3747862
- UPC # 663370037702
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Length (Inch) | 5.38 |
Item Height (Inch) | 3 |
Item Width (Inch) | 5.38 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished chrome finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010490)
- KOHLER Elate 5/16 Shower Door 75 1/2 X 71 5/8 (707617-8L-BL)
- B & K Hose Bibb 3/4Ips Pro (103-014)
- STERLING Deluxe Framed Sliding Shower Door 43-7/8"–48-7/8" W X 70" H (5976-48S)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KRÄNZLE Kranzle 9800444 Therm 1165-440 Hot Water 2400 PSI; 5.0 GPM; 440V; 17A; 3PH; Pressure Washer (9800444)
- Kingston Brass Handles, Levers & Controls