Shop All Handles, Levers & Controls
Kingston Brass
Volume Control, Polished Chrome
Mfr # KB3001FL
Zoro # G3747984
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Chrome
- Material Brass
- Faucet Finish Chrome
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3001FL
- Zoro # G3747984
- UPC # 663370038075
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Height (Inch) | 4.38 |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 5.5 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished chrome finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 (41216LS)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- MOEN Triva 5' Curved Shower Rod (CSR2167BL)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- LARSEN SUPPLY CO HC-138 Stream way 3 Point Cold Faucet Handle (655334)
- Kingston Brass Kitchen Faucets & Accessories