Shop All Handles, Levers & Controls
Kingston Brass
Volume Control, Polished Chrome
Mfr # KB3001AX
Zoro # G3746015
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Brass
- Mounting Type Wall Mount
- Faucet Finish Chrome
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3001AX
- Zoro # G3746015
- UPC # 663370066856
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Length (Inch) | 5.38 |
Item Height (Inch) | 3.13 |
Item Width (Inch) | 5.38 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished chrome finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Port: Full (3871090)
- BLUEVUE Overflow Gasket Kit, Chrome (BVT-3OFS-C)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 SS009M3QT)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-EP-20 Carbon Block Water Filter (PENTEK-EP-20)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KOHLER Trip Lever Handle Assembly (1128497-CP)
- Kingston Brass Handles, Levers & Controls