Shop All Handles, Levers & Controls
Kingston Brass
Volume Control, Polished Chrome
Mfr # KB3001AL
Zoro # G3746094
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Chrome
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3001AL
- Zoro # G3746094
- UPC # 663370024740
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Length (Inch) | 5.38 |
Item Width (Inch) | 5.38 |
Item Height (Inch) | 3 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished chrome finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 10mm x 1/4" Male BSPT (R) (PC10-02)
- MOEN Handle Hub Kit (114337WR)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- VINTAGE CC44402X 1/2" IPS X 1/2" OD Angle Stop Cross Handle (CC44402X)
- Kingston Brass Handles, Levers & Controls