Shop All Showerhead and Tub Accessories
Kingston Brass
Volume Control, Polished Brass
Mfr # KB3002EX
Zoro # G3750705
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Brass
- Number of Handles 1
- ADA Compliant false
- Sidespray false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3002EX
- Zoro # G3750705
- UPC # 663370066931
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 4.63 |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 5.5 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The polished brass finish of this particular volume control will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- ANVIL Split-Ring Hanger, 2"H, Iron (560018974)
- JONES STEPHENS Black Two-Hole Lift and Turn Conversion Kit (B5155BL)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- KINGSTON BRASS Hose for KX2651, White (KXHO2651)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS KB3635ALTLT Tub & Shower Trim W/out Spout, Oil Rubbed Bronze (KB3635ALTLT)
- KINGSTON BRASS KB2637BXTSO Metropolitan Shower Trim Only W/out Valve, Brushed Brass (KB2637BXTSO)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- Kingston Brass Showerhead and Tub Accessories