Shop All Handles, Levers & Controls
Kingston Brass
Volume Control, Brushed Nickel
Mfr # KB3008FL
Zoro # G3748648
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Brushed Nickel
- Material Brass
- ADA Compliant true
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3008FL
- Zoro # G3748648
- UPC # 663370032561
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Length (Inch) | 5.5 |
Item Width (Inch) | 5.5 |
Item Height (Inch) | 4.38 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The brushed nickel finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty 24" Towel Bar (26634-CP)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 56 04)
- ZORO SELECT 1-1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1885-120)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010601)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KEN-TOOL REPLACEMENT HANDLE KIT (KT35206)
- Kingston Brass Handles, Levers & Controls