Shop All Handles, Levers & Controls
Kingston Brass
Volume Control, Brushed Nickel
Mfr # KB3008BX
Zoro # G3746392
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Brass
- Faucet Finish Brushed Nickel
- ADA Compliant false
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB3008BX
- Zoro # G3746392
- UPC # 663370067099
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Length (Inch) | 5.5 |
Item Height (Inch) | 4.38 |
Item Width (Inch) | 5.5 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The brushed nickel finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Sleeve 10PK (60C-6)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005SR)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", AL (150-C-AL)
- RHEEM-RUUD Pilot Assembly Kit, Residential (SP20076)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- PFISTER Pfister Ashfield Roman Tub Handles (Sold In Pairs) Tuscan Bronze (HHL-YPLY)
- Kingston Brass Kitchen Faucets & Accessories