Shop All Widespread Bathroom Faucets
Kingston Brass
Vintage Widespread Bathroom Faucet, Brushed Nickel
Mfr # GKB918BL
Zoro # G3939285
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB918BL
- Zoro # G3939285
- UPC # 663370226885
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Width (Inch) | 4 |
Item Height (Inch) | 2.06 |
Item Length (Inch) | 8 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- AMERICAN HYDRO Fertilizing and Pest Control System (P1X)
- SUPERIOR TOOL Tub Drain Wrench (06020)
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (GKB915BL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Chrome (GKB911BL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS KB911AL English Country Widespread Bathroom Faucet, Polished Chrome (KB911AL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- Kingston Brass Widespread Bathroom Faucets