Shop All Washroom Accessories
Kingston Brass
Vintage Wall-Mount Soap Dish, Polished Chrome
Mfr # BA1165C
Zoro # G3927753
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1165C
- Zoro # G3927753
- UPC # 663370017483
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Details
Item | Vintage Wall-Mount Soap Dish, Polished Chrome |
Finish | Polished Chrome |
Mounting Type | Wall Mounted |
Description
Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a traditional style, match this accessory to your other polished chrome bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN1M20)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- WATTS Air Gap Faucet Bn (0959752)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T4BNF12)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- KINGSTON BRASS Heritage Toilet Paper Holder, Oil Rubbed Bronze (BA1758ORB)
- KINGSTON BRASS SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel (SRCR128)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Brass (BA1758PB)
- KINGSTON BRASS SRCR121 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Chrome (SRCR121)
- KINGSTON BRASS BAK111348MB Victorian 3-Piece Bathroom Accessory Set, Matte Black (BAK111348MB)
- GROHE Universal Extension Starlight Chrome (45203000)
- Kingston Brass Washroom Accessories