Shop All Shower & Bathtub Parts
Kingston Brass
Vintage Shower Diverter, Polished Brass
Mfr # ABT1060-2
Zoro # G3750118
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- CEC Certified false
- Showerhead Flow Rate (GPM) 0
- Pullout Spray false
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ABT1060-2
- Zoro # G3750118
- UPC # 663370120718
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 2.81 |
Item Height (Inch) | 2.69 |
Item Width (Inch) | 2.69 |
Details
Item | Shower Arm Diverter |
Finish | Polished Brass |
Material | Brass |
CEC Certified | false |
Showerhead Flow Rate (GPM) | 0 |
Pullout Spray | false |
Item Weight (lbs) | 0.77 |
DOE Certified | false |
Drain Included | No |
Low Lead Compliant | false |
Showerhead Included | No |
UPC/CUPC Certified | false |
Theme | Traditional |
Sidespray | false |
Handshower Flow Rate (GPM) | 0 |
Spout Flow Rate (GPM) | 0 |
Prop 65 Label | true |
ADA Compliant | false |
Handshower Included | No |
Collection | Vintage |
Description
This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG3000C Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16151)
- RINNAI Common Vent, Elbow 3 45 2X (790120)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/2", Nylon (BULK-CGF-489)
- WESTBRASS Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose in Polished Chrome (D103KBN-26)
- KINGSTON BRASS Vintage Shower Diverter, Polished Chrome (ABT1060-1)
- KINGSTON BRASS CC486 Straight Bath Supply, Polished Nickel (CC486)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Brushed Nickel (CCR608)
- KINGSTON BRASS Claremont 12" Shower Arm, Brushed Brass (K117A7)
- KOHLER 3820 126 58.500 Nickel Bottom Track (10070.30)
- Kingston Brass Shower & Bathtub Parts