Shop All Washroom Accessories
Kingston Brass
Vintage Freestanding Toilet Paper Holder, Chrome
Mfr # CC2001
Zoro # G3748946
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Vintage
- Warranty 1
- Material Brass
- ADA Compliant true
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC2001
- Zoro # G3748946
- UPC # 663370000577
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 21.5 |
Product Diameter (Inch) | 7.5 |
Item Length (Inch) | 6 |
Item Width (Inch) | 7.5 |
Details
Collection | Vintage |
Warranty | 1 |
Finish | Polished Chrome |
Material | Brass |
ADA Compliant | true |
DOE Certified | false |
CEC Certified | false |
Low Lead Compliant | false |
Item Weight (lbs) | 4.78 |
Theme | Traditional |
Prop 65 Label | true |
Installation Type | Freestanding |
UPC/CUPC Certified | false |
Escutcheon Included | false |
Description
The Vintage pedestal toilet paper holder gives the bathroom a traditional touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Arm Service Kit, Lh (1089000)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- BUYERS PRODUCTS 1-1/4 Inch Brass Body Ball Valve (HBV125)
- ZORO SELECT Water Connector, PVC, 1/4" Outlet, 72" L (41062)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- KINGSTON BRASS CC3138 D-Type Shower Rod (CC3138)
- KINGSTON BRASS BAH8230478PN Concord 5-Piece Bathroom Accessory Set, Polished Nickel (BAH8230478PN)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- KINGSTON BRASS Governor Cosmetic Glass Shelf, Brushed Nickel (BA2979SN)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- KOHLER Alteo Vertical Tissue Holder (37056-BN)
- Kingston Brass Washroom Accessories