Shop All Showerhead and Tub Accessories
Kingston Brass
Vintage 12" Wall Support, Polished Brass
Mfr # CCS122
Zoro # G3924585
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- Warranty 1
- CEC Certified false
- Collection Vintage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CCS122
- Zoro # G3924585
- UPC # 663370088025
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 0.75 |
Item Width (Inch) | 2.44 |
Item Length (Inch) | 12.38 |
Details
Finish | Polished Brass |
Material | Brass |
ADA Compliant | false |
Item | Shower Rod Part |
Warranty | 1 |
CEC Certified | false |
Share H&C Handle Item# | No Handle |
Collection | Vintage |
UPC/CUPC Certified | false |
Prop 65 Label | true |
DOE Certified | false |
Theme | Traditional |
Item Weight (lbs) | 0.37 |
Low Lead Compliant | true |
Description
Wall support for Oval shower riser, 12" extension may be cut to size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE4)
- STEEL & OBRIEN 1" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1-304)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- ZORO SELECT 3/4" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE1)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Chrome (CCS121)
- KINGSTON BRASS Hose for KX2651, White (KXHO2651)
- KINGSTON BRASS KB531T Tub & Shower Trim Only For KB531, Polished Chrome (KB531T)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- KINGSTON BRASS KB8655ALTLT Shower Trim Only, Oil Rubbed Bronze (KB8655ALTLT)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- Kingston Brass Showerhead and Tub Accessories