Shop All Washroom Accessories
Kingston Brass
Victorian Wall-Mount Soap Dish, Polished Brass
Mfr # BA1115PB
Zoro # G3911172
product price: $43.52
/ea
$43.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Victorian
- Finish Polished Brass
- Material Brass;Ceramic
- Mounting Type Wall Mounted
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1115PB
- Zoro # G3911172
- UPC # 663370006463
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 2.75 |
Item Width (Inch) | 4.38 |
Product Diameter (Inch) | 2.75 |
Item Length (Inch) | 5.38 |
Details
Item | Victorian Wall-Mount Soap Dish, Polished Brass |
Collection | Victorian |
Finish | Polished Brass |
Material | Brass;Ceramic |
Mounting Type | Wall Mounted |
Item Weight (lbs) | 1.6 |
Warranty | 1 |
DOE Certified | false |
Escutcheon Included | false |
CEC Certified | false |
Prop 65 Label | true |
Low Lead Compliant | false |
ADA Compliant | true |
UPC/CUPC Certified | false |
Installation Type | Wall Mount |
Theme | Traditional |
Description
Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a traditional style, match this accessory to your other polished brass bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Plastic Knob Kit (420-481)
- LEGEND VALVE 1-1/2 " X1/4 " GALV. HEX BUSH (352-619)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 40 45 Deg. PVC Elbow 1/8 Bend (PVC 02309 0800HA)
- ZORO SELECT 1-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-221)
- KINGSTON BRASS BAH8230478PN Concord 5-Piece Bathroom Accessory Set, Polished Nickel (BAH8230478PN)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Brushed Nickel (BA4815SN)
- KINGSTON BRASS Governor Wall-Mount Soap Dish, Polished Chrome (BA2975C)
- KINGSTON BRASS BAH8218SB Concord Dual Toilet Paper Holder, Brushed Brass (BAH8218SB)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- KINGSTON BRASS Georgian Freestanding Toilet Paper Holder, Polished Brass (CC2102)
- GROHE Universal Plug Brushed Nickel (45324EN0)
- Kingston Brass Washroom Accessories