Shop All Washroom Accessories
Kingston Brass
Victorian Toothbrush W/ Tumbler Holders, Polished Brass
Mfr # BA1116PB
Zoro # G3927857
product price: $43.52
/ea
$43.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Victorian
- Finish Polished Brass
- Material Brass;Ceramic
- Mounting Type Wall Mounted
- Prop 65 Label true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1116PB
- Zoro # G3927857
- UPC # 663370006494
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Width (Inch) | 4.38 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 5.38 |
Product Diameter (Inch) | 2.75 |
Details
Item | Victorian Toothbrush W/ Tumbler Holders, Polished Brass |
Collection | Victorian |
Finish | Polished Brass |
Material | Brass;Ceramic |
Mounting Type | Wall Mounted |
Prop 65 Label | true |
DOE Certified | false |
Installation Type | Wall Mount |
ADA Compliant | true |
Item Weight (lbs) | 1.6 |
CEC Certified | false |
UPC/CUPC Certified | false |
Warranty | 1 |
Escutcheon Included | false |
Theme | Traditional |
Low Lead Compliant | false |
Description
Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other polished brass bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201049)
- JONES STEPHENS Closet Spud, 1 1/4" (C27125)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- KINGSTON BRASS BAH8213478PB Concord 5-Piece Bathroom Accessory Sets, Polished Brass (BAH8213478PB)
- KINGSTON BRASS BAHK8212478MB Continental 5-Piece Bathroom Accessory Set, Matte Black (BAHK8212478MB)
- KINGSTON BRASS Restoration Toilet Paper Holder, Polished Brass (BA3968PB)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- KINGSTON BRASS Victorian Toilet Paper Holder, Oil Rubbed Bronze (BA1118ORB)
- MOEN Voss Pivot Paper Holder Bright Chrome (YB5108CH)
- Kingston Brass Washroom Accessories