Shop All Toilet Repair Parts
Kingston Brass
Victorian Toilet Tank Lever, Polished Chrome
Mfr # KTAL1
Zoro # G3748894
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- DOE Certified false
- ADA Compliant true
- Warranty 1
- Collection Victorian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KTAL1
- Zoro # G3748894
- UPC # 663370003288
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Item Width (Inch) | 2.75 |
Item Height (Inch) | 2.44 |
Item Length (Inch) | 11.44 |
Details
Material | Brass |
Finish | Polished Chrome |
DOE Certified | false |
ADA Compliant | true |
Warranty | 1 |
Collection | Victorian |
Prop 65 Label | true |
Item Weight (lbs) | 0.8 |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Theme | Traditional |
Low Lead Compliant | false |
CEC Certified | false |
Description
Flush away your problems with the Kingston Brass Victorian Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Close Nipple, 3/4 in Nominal, MNPT End Style, 1-3/8 in L, 316 SS, SCH 40/STD, Domestic (CN075SS)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU29)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- LEGEND VALVE 5/8" COPPER TEE (450-165)
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Chrome (KF53351TKF20)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Brass (KTBX2)
- KINGSTON BRASS CF38205 20" X 3/8" Diameter Flat Closet Supply (CF38205)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTBXS7)
- UNI-RAM Uni-Ram UN770-2150N Tank Lid Gasket; Neoprene (UN770-2150N)
- Kingston Brass Toilet Repair Parts