Shop All Bath Towel Bars and Hooks
Kingston Brass
Victorian 24" Dual Towel Bar, Polished Brass
Mfr # BA1113PB
Zoro # G3928128
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Collection Victorian
- Material Brass;Ceramic
- ADA Compliant true
- Escutcheon Included false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1113PB
- Zoro # G3928128
- UPC # 663370025808
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Height (Inch) | 3.88 |
Item Width (Inch) | 5.81 |
Product Diameter (Inch) | 2.75 |
Item Length (Inch) | 24 |
Details
Item | Victorian 24" Dual Towel Bar, Polished Brass |
Finish | Polished Brass |
Collection | Victorian |
Material | Brass;Ceramic |
ADA Compliant | true |
Escutcheon Included | false |
Theme | Traditional |
CEC Certified | false |
Installation Type | Wall Mount |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Warranty | 1 |
DOE Certified | false |
Item Weight (lbs) | 2.09 |
Prop 65 Label | true |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Victorian Dual Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Victorian Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- WATERPIK Handheld Shwrhd 6Set Bn (XAS-649E)
- KINGSTON BRASS Vintage 18" Towel Bar, Brushed Nickel (BA1162SN)
- KINGSTON BRASS Victorian 18" Towel Bar, Polished Brass (BA1112PB)
- KINGSTON BRASS Classic 24" Towel Bar, Polished Brass (BA311PB)
- KINGSTON BRASS BAH612318AB Monarch 18" Dual Towel Bar, Antique Brass (BAH612318AB)
- KINGSTON BRASS BA9114C Water Onyx 6" Towel Ring, Polished Chrome (BA9114C)
- KINGSTON BRASS Restoration 18" Towel Bar, Polished Brass (BA3962PB)
- PRECIOUS KIDS Precious Kids 24004 Monroe Kitchen Towel (24004)
- Kingston Brass Bath Towel Bars and Hooks