Shop All Bath Towel Bars and Hooks
Kingston Brass
Victorian 24" Dual Towel Bar, Chrome
Mfr # BA1113C
Zoro # G3914837
product price: $77.97
/ea
Free Shipping & Returns
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Victorian
- ADA Compliant true
- Material Brass;Ceramic
- DOE Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA1113C
- Zoro # G3914837
- UPC # 663370025792
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Length (Inch) | 24 |
Item Height (Inch) | 3.88 |
Item Width (Inch) | 5.81 |
Product Diameter (Inch) | 2.75 |
Details
Item | Victorian 24" Dual Towel Bar, Chrome |
Finish | Polished Chrome |
Collection | Victorian |
ADA Compliant | true |
Material | Brass;Ceramic |
DOE Certified | false |
CEC Certified | false |
Item Weight (lbs) | 2.09 |
Prop 65 Label | true |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Installation Type | Wall Mount |
Theme | Traditional |
Warranty | 1 |
Escutcheon Included | false |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Victorian Dual Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Victorian Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- PARKER Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 22WP2)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- KINGSTON BRASS Victorian Towel Ring, Brushed Nickel (BA1114SN)
- KINGSTON BRASS BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper (BAH6123AC)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- KINGSTON BRASS Victorian Robe Hook, Oil Rubbed Bronze (BA1117ORB)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Polished Brass (BA1113PB)
- KINGSTON BRASS BAH612318AB Monarch 18" Dual Towel Bar, Antique Brass (BAH612318AB)
- MOEN Eva 24" Towel Bar Oil Rubbed Bronze (YB2824ORB)
- Kingston Brass Bath Towel Bars and Hooks