Shop All Shower Heads
Kingston Brass
Victorian 2-3/4" HAnd Shower Head, Polished Brass
Mfr # K105A2
Zoro # G3925994
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Porcelain
- Flow Rate 1.8 gpm
- Width 2-3/4"
- ADA Compliant false
- Connection 1/2" IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K105A2
- Zoro # G3925994
- UPC # 663370120886
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2-3/4" |
Face Dia. | 2-3/4" |
Item Length (Inch) | 8.38 |
Item Width (Inch) | 2.75 |
Item Height (Inch) | 2.75 |
Description
Relax and enjoy the soothing nature of the Victorian Hand Shower Head. Its striking design and premium polished brass finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 5-1/2" Aluminum Elbow Pipe Fitting Insulation (26405)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361334402)
- KOHLER Strainer, Urinal, Passivated, Buffed (53415-S)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- KINGSTON BRASS CK135K0 5" Showerhead with High Low Adjustable Arm, Matte Black (CK135K0)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K124A8)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8351)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- Kingston Brass Bathtub Faucets & Accessories