Shop All Shower Heads
Kingston Brass
Victorian 2-3/4" HAnd Shower Head, Oil Rubbed Bronze
Mfr # K105A5
Zoro # G3940003
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Porcelain
- Flow Rate 1.8 gpm
- Width 2-3/4"
- ADA Compliant false
- Connection 1/2" IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K105A5
- Zoro # G3940003
- UPC # 663370120893
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2-3/4" |
Face Dia. | 2-3/4" |
Item Length (Inch) | 8.38 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 2.75 |
Description
Relax and enjoy the soothing nature of the Victorian Hand Shower Head. Its striking design and premium oil rubbed bronze finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- LEGEND VALVE 3/4" X 8" BRASS NIPPLE (311-092)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8751)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- Kingston Brass Shower Heads