Shop All Sink Drains
Kingston Brass
Vessel Sink Mounting Ring, Matte Black
Mfr # EV8020
Zoro # G107965469
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4
- Overall Height 0.69
- Features Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, Will help you seat round based vessel sinks on any counter, Fit standard 1-1/2" to 2" drain hole, Easy installation to save you time and effort
- Type Drain Mounting Ring
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # EV8020
- Zoro # G107965469
- UPC # 663370886065
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4 |
Overall Height | 0.69 |
Width | 4.0 |
Details
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, Will help you seat round based vessel sinks on any counter, Fit standard 1-1/2" to 2" drain hole, Easy installation to save you time and effort |
Type | Drain Mounting Ring |
Finish | Matte Black |
Includes | Mounting Ring |
Material | Brass |
Description
This drain mounting ring is designed to secure any rounded bottom vessel sink to the countertop Fit the ring between the counter and your sink to provide a flat surface for installation Available in a variety of finishes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 40005 (40005)
- ISPRING Spin Down Sediment Filter 50 Micron w Housing Scraper (WSP50GR)
- DELTA Delta 1/2" Female IPS Brass Cap (RP34849)
- MOEN Handle Kit, 116628ORB (116628ORB)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- Kingston Brass Sink Drains