Shop All Bathroom Sink Faucets
Kingston Brass
Vessel Sink Faucet, Polished Brass
Mfr # KB3422BL
Zoro # G3930858
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Brass
- Number of Handles 1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3422BL
- Zoro # G3930858
- UPC # 663370076305
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Height (Inch) | 6 |
Item Width (Inch) | 6.13 |
Item Length (Inch) | 14.38 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (252005)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/8" Pipe Size, FNPT (9830-003)
- KINGSTON BRASS KS7991TAL Bridge Bathroom Faucet, Polished Chrome (KS7991TAL)
- KINGSTON BRASS KS1491BL Vessel Sink Faucet, Polished Chrome (KS1491BL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome (KB321)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2301-8ABCP)
- Kingston Brass Bathroom Sink Faucets