Shop All Bathroom Sink Faucets
Kingston Brass
Vessel Sink Faucet, Oil Rubbed Bronze
Mfr # KB3425AL
Zoro # G3926868
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3425AL
- Zoro # G3926868
- UPC # 663370079153
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Width (Inch) | 6.13 |
Item Length (Inch) | 14.38 |
Item Height (Inch) | 6 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 10 inch of spout clearance. The Victorian Vessel Sink Faucet and its sturdy brass construction are guaranteed to glamorize your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211654)
- LEGRIS Metric Push-to-Connect Fitting (3180 04 00)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-6)
- KINGSTON BRASS KS3911PL Restoration Bathroom Bridge Faucet, Polished Chrome (KS3911PL)
- KINGSTON BRASS Millennium KB6321ZX 3-Handle Bidet Faucet, Polished Chrome (KB6321ZX)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055165.002)
- Kingston Brass Bathroom Sink Faucets