Shop All Bath Tubs
Kingston Brass
VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron
Mfr # VCTND723224
Zoro # G0865105
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,856.37
Free 30-Day Returns
Key Features
- Length 72"
- Width 31.88"
- Color White
- Material Cast iron
- Height 23.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VCTND723224
- Zoro # G0865105
- UPC # 663370286605
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72" |
Width | 31.88" |
Height | 23.63" |
Details
Item | VCTND723224 72" Cast Iron Double Ended P |
Color | White |
Material | Cast iron |
Drain Location | Center |
Description
VCTND723224 72 In. Cast Iron Double Ended P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 7" Tub Spout in Polished Chrome (E507-1F-26)
- CHICAGO FAUCET Faucet Outlet, Brass (E4FJKABCP)
- LEGEND VALVE 3/4 NL TMV PUSH ADPT w/o CHECK (115-344NLPF)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MOQ7)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VCTND723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCTND723130)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- ANZZI 66.9 L, 31.5 W, Black, Acrylic (FT-AZ098BK)
- Kingston Brass Bath Tubs