Shop All Bath Tubs
Kingston Brass
VCTND723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron
Mfr # VCTND723130
Zoro # G0864913
product price: $2,142.37
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,142.37
Free 30-Day Returns
Key Features
- Length 72.06"
- Width 30.88"
- Color White
- Material Cast iron
- Height 30.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND723130
- Zoro # G0864913
- UPC # 663370286582
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72.06" |
Width | 30.88" |
Height | 30.31" |
Details
Item | VCTND723130 72" Cast Iron Double Slipper |
Color | White |
Material | Cast iron |
Drain Location | Center |
Description
VCTND723130 72 In. Cast Iron Double Slipper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-7487)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1" Wall (722564)
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VCT3D543019NT1 54" Cast Iron Roll Top Cl, 54" L, 30.13" W, White/Polished Chrome, Cast iron (VCT3D543019NT1)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- BOOTZ INDUSTRIES Aloha5' Bone RH BathTub (011-3364-06)
- Kingston Brass Bath Tubs