Shop All Bath Tubs
Kingston Brass
VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass
Mfr # VCTND673123T5
Zoro # G0864983
product price: $1,722.50
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,722.50
Free 30-Day Returns
Key Features
- Length 67"
- Width 30.69"
- Color White/Oil Rubbed Bronze
- Material Cast Iron/Brass
- Height 22.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND673123T5
- Zoro # G0864983
- UPC # 663370058783
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 67" |
Width | 30.69" |
Height | 22.63" |
Details
Item | VCTND673123T5 67" Cast IronAnti-Slide R |
Color | White/Oil Rubbed Bronze |
Material | Cast Iron/Brass |
Drain Location | Reversible |
Description
VCTND673123T5 67 In. Cast IronAnti-Slide R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 9/16 to 1-1/16 in Clamp, SS Band, Domestic (HSS10)
- SHARKBITE Ball Valve, DZR Brass, 1 in.sz. (22187-0000LF)
- REDHAT 240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020R)
- KINGSTON BRASS VCT7D723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCT7D723224)
- KINGSTON BRASS VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron (VBT7D663013NB1)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- Kingston Brass Bath Tubs