Shop All Bath Tubs
Kingston Brass
VCTND6728NH1 67" Cast Iron Double Slippe, 66.88" L, 27.56" W, White/Polished Chrome, Cast iron
Mfr # VCTND6728NH1
Zoro # G0864938
product price: $1,641.87
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,641.87
Free 30-Day Returns
Key Features
- Length 66.88"
- Width 27.56"
- Color White/Polished Chrome
- Material Cast iron
- Height 21.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND6728NH1
- Zoro # G0864938
- UPC # 663370286667
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66.88" |
Width | 27.56" |
Height | 21.31" |
Details
Item | VCTND6728NH1 67" Cast Iron Double Slippe |
Color | White/Polished Chrome |
Material | Cast iron |
Drain Location | Center |
Description
VCTND6728NH1 67 In. Cast Iron Double Slippe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Brass, 1/2 x 1/4 in (222P-8-4)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79360)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215B060CSA)
- STEEL & OBRIEN 2-1/2" Butt Weld Domed Cap - 1" Long 316SS (16W-2.5-5-316)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass (KCT7D653129C2)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- Kingston Brass Bath Tubs