Shop All Bath Tubs
Kingston Brass
VCTND663013NB5 66" Cast Iron Double Ende, 66" L, 30" W, White/Oil Rubbed Bronze, Cast iron
Mfr # VCTND663013NB5
Zoro # G0864789
product price: $1,427.37
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,427.37
Free 30-Day Returns
Key Features
- Length 66"
- Width 30"
- Color White/Oil Rubbed Bronze
- Material Cast iron
- Height 19.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND663013NB5
- Zoro # G0864789
- UPC # 663370286520
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 30" |
Height | 19.13" |
Details
Item | VCTND663013NB5 66" Cast Iron Double Ende |
Color | White/Oil Rubbed Bronze |
Material | Cast iron |
Drain Location | Center |
Description
VCTND663013NB5 66 In. Cast Iron Double Ende
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- MOEN Spout O-Ring Kit, Kitchen (96778)
- NIBCO 1-1/2" NOM C Copper Union (C733 11/2)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KOHLER 60 in L, 42 in W, White, Acrylic (1113-L-0)
- Kingston Brass Bath Tubs