Shop All Bath Tubs
Kingston Brass
VCTND6030NT5 60" Cast Iron Slipper Clawf, 60.25" L, 30.31" W, White/Oil Rubbed Bronze, Cast iron
Mfr # VCTND6030NT5
Zoro # G0864956
product price: $1,498.87
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,498.87
Free 30-Day Returns
Key Features
- Length 60.25"
- Width 30.31"
- Color White/Oil Rubbed Bronze
- Material Cast iron
- Height 29.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND6030NT5
- Zoro # G0864956
- UPC # 663370286346
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60.25" |
Width | 30.31" |
Height | 29.63" |
Details
Item | VCTND6030NT5 60" Cast Iron Slipper Clawf |
Color | White/Oil Rubbed Bronze |
Material | Cast iron |
Drain Location | Reversible |
Description
VCTND6030NT5 60 In. Cast Iron Slipper Clawf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 8 21 Gauge Stainless Steel Cleanout Cover (173175)
- ANVIL 1-1/4" Female NPT Black Forged Steel Cap Class 3000 (0361189202)
- SLOAN O Ring For Tailpiece For - Part# 5308696 (5308696)
- STENNER PVC Injection Check Valve, 3/8", EDPM Se (BC238-1)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS VTPN603020R 60" Acrylic Drop In Tub with, 60" L, 30" W, White, Acrylic (VTPN603020R)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- KOHLER Bath Tub, 60" L, 32" W (1122-HL-0)
- Kingston Brass Bath Tubs