Shop All Bath Tubs
Kingston Brass
VCTND6030NT1 60" Cast Iron Slipper Clawf, 60.25" L, 30.31" W, White/Polished Chrome, Cast iron
Mfr # VCTND6030NT1
Zoro # G0865008
product price: $1,427.37
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,427.37
Free 30-Day Returns
Key Features
- Length 60.25"
- Width 30.31"
- Color White/Polished Chrome
- Material Cast iron
- Height 29.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND6030NT1
- Zoro # G0865008
- UPC # 663370286339
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60.25" |
Width | 30.31" |
Height | 29.63" |
Details
Item | VCTND6030NT1 60" Cast Iron Slipper Clawf |
Color | White/Polished Chrome |
Material | Cast iron |
Drain Location | Reversible |
Description
VCTND6030NT1 60 In. Cast Iron Slipper Clawf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit For 3" Acv-9005-03 (3313-01)
- ILC Replacement for GE General Electric G.E Wr01x29059ß Filter, PK 4 (WR01X29059)
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M24670210)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-SN)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Chrome (D310-26)
- Kingston Brass Bath Tubs