Shop All Bath Tubs
Kingston Brass
VCTND5328NT1 53" Cast Iron Slipper Clawf, 53" L, 25" W, White/Polished Chrome, Cast iron
Mfr # VCTND5328NT1
Zoro # G0864825
product price: $1,355.87
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,355.87
Free 30-Day Returns
Key Features
- Length 53"
- Width 25"
- Color White/Polished Chrome
- Material Cast iron
- Height 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCTND5328NT1
- Zoro # G0864825
- UPC # 663370286742
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 53" |
Width | 25" |
Height | 21.63" |
Details
Item | VCTND5328NT1 53" Cast Iron Slipper Clawf |
Color | White/Polished Chrome |
Material | Cast iron |
Drain Location | Reversible |
Description
VCTND5328NT1 53 In. Cast Iron Slipper Clawf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, Low Profile, 1-1/2", FNPT (7222090)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/8 in Tube Size, Brass, Silver (22FR76)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085006)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 50m, PK20 (255061-75)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS VCTND5328NT8 53" Cast Iron Slipper Clawf, 53" L, 25" W, White/Brushed Nickel, Cast iron (VCTND5328NT8)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- WATCO MANUFACTURING Watco Manufacturing 959290-BZ Quicktrim Trim Kit - Oil Rubbed Bronze (959290-BZ)
- Kingston Brass Bath Tubs