Shop All Bath Tubs
Kingston Brass
VCT7D723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron
Mfr # VCT7D723224
Zoro # G0864904
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,856.37
Free 30-Day Returns
Key Features
- Length 72"
- Width 31.88"
- Color White
- Material Cast iron
- Height 23.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VCT7D723224
- Zoro # G0864904
- UPC # 663370286612
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72" |
Width | 31.88" |
Height | 23.63" |
Details
Item | VCT7D723224 72" Cast Iron Double Ended P |
Color | White |
Material | Cast iron |
Drain Location | Center |
Description
VCT7D723224 72 In. Cast Iron Double Ended P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (1W)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1221)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VRTRS723223 72" Solid Surface White Ston, 71.44" L, 32.31" W, Matte White, Solid Surface (VRTRS723223)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- Kingston Brass Bath Tubs