Shop All Bath Tubs
Kingston Brass
VCT3D603019NT1 60" Cast Iron Roll Top Cl, 60" L, 30.13" W, White/Polished Chrome, Cast iron
Mfr # VCT3D603019NT1
Zoro # G0864579
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,427.37
Free 30-Day Returns
Key Features
- Length 60"
- Width 30.13"
- Color White/Polished Chrome
- Material Cast iron
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VCT3D603019NT1
- Zoro # G0864579
- UPC # 663370318917
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 30.13" |
Height | 24" |
Details
Item | VCT3D603019NT1 60" Cast Iron Roll Top Cl |
Color | White/Polished Chrome |
Material | Cast iron |
Drain Location | Reversible |
Description
VCT3D603019NT1 60 In. Cast Iron Roll Top Cl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower Arm, Brushed Nickel, Ceiling (27217EN0)
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow (1MMU3)
- ANDERSON METALS Compression Cap Brass 3/8 (730081-06)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- Kingston Brass Bath Tubs