Shop All Bath Tubs
Kingston Brass
VCT3D543019NT1 54" Cast Iron Roll Top Cl, 54" L, 30.13" W, White/Polished Chrome, Cast iron
Mfr # VCT3D543019NT1
Zoro # G0864448
product price: $1,355.87
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,355.87
Free 30-Day Returns
Key Features
- Length 54"
- Width 30.13"
- Color White/Polished Chrome
- Material Cast iron
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VCT3D543019NT1
- Zoro # G0864448
- UPC # 663370318948
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 54" |
Width | 30.13" |
Height | 24" |
Details
Item | VCT3D543019NT1 54" Cast Iron Roll Top Cl |
Color | White/Polished Chrome |
Material | Cast iron |
Drain Location | Reversible |
Description
VCT3D543019NT1 54 In. Cast Iron Roll Top Cl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 135 1/2 STEEL ROD COUPLING (0500016308)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Nickel (26307-BN)
- ASCO Rebuild Kit (302927)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- AQUA EDEN Alcove Bathtubs, 54 L, 30 W, White, Acrylic (VTAP543023R)
- Kingston Brass Bath Tubs