Shop All Bath Tubs
Kingston Brass
VBTND7231NC5 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Oil Rubbed Bronze
Mfr # VBTND7231NC5
Zoro # G0864405
product price: $1,927.87
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,927.87
Free 30-Day Returns
Key Features
- Length 72.06"
- Width 30.88"
- Color Black/White/Oil Rubbed Bronze
- Material Cast iron
- Height 24.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VBTND7231NC5
- Zoro # G0864405
- UPC # 663370546655
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72.06" |
Width | 30.88" |
Height | 24.63" |
Details
Item | VBTND7231NC5 72" Double Slipper Clawfoot |
Color | Black/White/Oil Rubbed Bronze |
Material | Cast iron |
Drain Location | Center |
Description
VBTND7231NC5 72 In. Double Slipper Clawfoot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3" Aluminum Part E (3E30EAL)
- ZORO SELECT Street 90 deg, 1-1/4", 150,316, Thrd Heavy (4381037060)
- ROHL High Gloss Mahogany Easy Close Toilet Seat (RS2870KIT1-APC)
- NIBCO 1" x 1/2" x 1/2" NOM C Copper Reducing Tee (611RR 1X1/2X1/2)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- Kingston Brass Bath Tubs