Shop All Bath Tubs
Kingston Brass
VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron
Mfr # VBT7D663013NB8
Zoro # G0864685
product price: $1,641.87
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,641.87
Free 30-Day Returns
Key Features
- Length 66"
- Width 30"
- Color Black/White/Brushed Nickel
- Material Cast iron
- Height 19.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VBT7D663013NB8
- Zoro # G0864685
- UPC # 663370546549
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 30" |
Height | 19.13" |
Details
Item | VBT7D663013NB8 66" Double Ended Clawfoot |
Color | Black/White/Brushed Nickel |
Material | Cast iron |
Drain Location | Center |
Description
VBT7D663013NB8 66 In. Double Ended Clawfoot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 x 5 in (4381010900)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS KCT7D663013C5 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Oil Rubbed Bronze, Cast Iron/Brass (KCT7D663013C5)
- AQUA EDEN Freestanding Bathtubs, 66.31 L, 31.5 W, White, Acrylic (VT7DE673223)
- Kingston Brass Bath Tubs